Hinged Enclosure, Type 4X, 36x24x8

Item #: 164979

Cat #: A36H2408SSLP3PT

UPC: 783510143145

Sign In or Register to view pricing and more.
Documents & Guides
Continuous Hinge Enclosure with 3-Point Latch, Type 4X, Dimensions: 36" x 24" x 8"

Overview

Continuous Hinge Enclosure with 3-Point Latch, Type 4X, Dimensions: 36" x 24" x 8"
These two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highlycorrosive environments. Three-point latching with the Hoffman PowerGlide padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.
Also known as: 783510143145, A36H2408SSLP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)