Wall Mount Signal Light, 24V AC/DC, Flashing LED, Piezo Sounder

Item #: 1649738

Cat #: 855W-G24L6L8L5L4P1

UPC: 194033512224

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Signal Light, No Network Option, Grey, 24V AC/DC, Flashing LED, Blue, Yellow, Amber, Red, None, No Module, Piezo Sounder (Continuous/Pulsing) 855W 24V AC/DC WALL MOUNT SIGNAL LIGHT

Overview

Wall Mount Signal Light, No Network Option, Grey, 24V AC/DC, Flashing LED, Blue, Yellow, Amber, Red, None, No Module, Piezo Sounder (Continuous/Pulsing) 855W 24V AC/DC WALL MOUNT SIGNAL LIGHT
Our Bulletin 855W Wall Mount Signal Lights are designed to communicate the status of different conditions in the machine or critical equipment in a compact size housing. Our signal lights are available in configurations from two to five light indicators and you have the option to add the sound in the same unit. These devices provide the versatility to meet your application requirements without any mounting orientation restriction. We offer two color enclosures which allow you to choose the one that best fits the aesthetics of your machine or equipment.
Also known as: 194033512224, 855W-G24L6L8L5L4P1

Specifications

Color: Amber, Red, Blue, Gray, Yellow
Volts DC: 24
Volts AC: 24
Mounting: Wall
Color: Amber, Red, Blue, Gray, Yellow
Volts AC: 24
Volts DC: 24
Mounting: Wall

Customer Reviews

No reviews for this product
(0)