Contractor Extension Cord, 15A, 125V, 50', Yellow

Item #: 164905

Cat #: 2588SW0002

UPC: 029892825881

Sign In or Register to view pricing and more.
Documents & Guides
Contractor Grade Extension Cord, Type SJTW, Contractor Grade, 12/3 AWG, Yellow, 50 Foot, 15 Amp Rating, with Indicating Light

Overview

Contractor Grade Extension Cord, Type SJTW, Contractor Grade, 12/3 AWG, Yellow, 50 Foot, 15 Amp Rating, with Indicating Light
As a family business, Southwire is proud to be building on a historical commitment to environmental stewardship and corporate sustainability. Our priority is to exceed the expectations of our stakeholders, while supporting the wellbeing of our communities and the environment in which we live. To help us meet this commitment, we organize our sustainability strategy around five core tenets: Growing Green, Living Well, Giving Back, Doing Right and Building Worth.
Also known as: 029892825881, 2588SW0002, woodbutcher

Specifications

NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Volts AC: 120
Gauge: 12
Amps: 15
Length: 50 ft
NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Amps: 15
Conductors: 3
Gauge: 12
Length: 50 ft

Customer Reviews

No reviews for this product
(0)