3W MR11 LED Lamp, 30K

Item #: 1649004

Cat #: S8603

UPC: 045923086038

Documents & Guides
3 Watt; LED; MR11; 3000K; 25 deg. Beam Angle; 25000 Average rated hours; 210 Lumens; GU4 Base; 12 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

3 Watt; LED; MR11; 3000K; 25 deg. Beam Angle; 25000 Average rated hours; 210 Lumens; GU4 Base; 12 Volt
Also known as: 045923086038, S8603

Specifications

Lumens: 210
Color Temperature: 3000 (Warm White)
Volts AC: 12
Shape: MR11 (Mini Reflector)
Wattage: 3
Material: Plastic
Color Rendering Index (CRI): 80
Standards: California Title 20
Light Technology: LED
Dimmable: No
Base: 2-Pin (GU4)
Angle: 25°
Lumens: 210
Volts AC: 12
Wattage: 3
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GU4)
Color Temperature: 3000 (Warm White)
Shape: MR11 (Mini Reflector)
Material: Plastic
Standards: California Title 20
Dimmable: No
Angle: 25°

Customer Reviews

No reviews for this product
(0)