Wallplate, Quickport, 3-Port, 1-Gang, Light Almond

Item #: 16490

Cat #: 41080-3TP

UPC: 078477284971

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, Color: Light Almond.

Overview

Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, Color: Light Almond.
QuickPort Wallplate, Single Gang, 3-Port, Light Almond
Also known as: 078477284971, 41080-3TP

Specifications

Color: Light Almond
Mounting: Box
Material: Plastic
Gangs: 1
Number of Ports: 3
Color: Light Almond
Material: Plastic
Number of Ports: 3
Mounting: Box
Gangs: 1

Customer Reviews

No reviews for this product
(0)