Category 6, Riser, 23/4-Pair, Blue, 1000' Brake Box

Item #: 164898

Cat #: 77-246-2A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Data / Voice Cable - Type CMR - Riser, Category 6, 23 AWG - 4 Pair, Copper, Solid, Blue, 1000 Foot BrakeBox, Low Smoke PVC Jacket - Flame Retardant, UL 444 - Listed CMR

Overview

Data / Voice Cable - Type CMR - Riser, Category 6, 23 AWG - 4 Pair, Copper, Solid, Blue, 1000 Foot BrakeBox, Low Smoke PVC Jacket - Flame Retardant, UL 444 - Listed CMR
Also known as: 77-246-2A

Specifications

Gauge: 23
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 23
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)