This product may not be available in all locations.

AC Drive, NEMA /UL Type 1 Enclosure Kit, Frame 6
Item #: 164890
Cat #: 20-750-NEMA1-F6
UPC: 884951063075
Documents & Guides
AC Drive, NEMA /UL Type 1 Enclosure Kit, Frame 6
Sign In or Register to view pricing and more.
No associated products found.
Overview
AC Drive, NEMA /UL Type 1 Enclosure Kit, Frame 6
Also known as: 884951063075, 20-750-NEMA1-F6
Specifications
Type: | AC Drive, NEMA 1 Kit |
Size: | 6 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Standards: | Build America Buy America Compliant |
Type: | AC Drive, NEMA 1 Kit |
Mounting: | Surface |
Standards: | Build America Buy America Compliant |
Size: | 6 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)