5"/6" LED Retrofit Module with Selectable CCT Switch ***Discontinued, See Sub***

Item #: 1648891

Cat #: RL56129S1EWHR

UPC: 080083818563

Sign In or Register to view pricing and more.
Documents & Guides
5"/6" LED Retrofit Module with Selectable CCT Switch, 1200 Lumens, 90 CRI Minimum, White Tuning, Selectable CCT 2700K-5000K, White Matte Baffle, Recyclable ***Discontinued, See Sub***

Overview

5"/6" LED Retrofit Module with Selectable CCT Switch, 1200 Lumens, 90 CRI Minimum, White Tuning, Selectable CCT 2700K-5000K, White Matte Baffle, Recyclable ***Discontinued, See Sub***
The Halo RL56 SeleCCTableâ„¢is a complete LED Baffle-Trim Module for 5 inch and 6 inch aperture recessed downlights; suitable for new construction, remodel and retrofit installation. Using the CCT selectable switch users can chose between five different color temperatures. The lens provides uniform illumination and wet location listing. Precision construction makes any housing AIR-TITE for added savings and code compliance.
Also known as: 080083818563, RL56129S1EWHR

Specifications

Color: Matte White
Lumens: 1200
Color Rendering Index (CRI): 90+
Color: Matte White
Color Rendering Index (CRI): 90+
Lumens: 1200

Customer Reviews

No reviews for this product
(0)