Motor Protection Breaker, 2.5 - 4A, 600VAC, Normal Break, Frame A, 3P

Item #: 1648867

Cat #: 140MP-A3E-B40

UPC: 191326954464

Sign In or Register to view pricing and more.
Documents & Guides
Motor Protection Breaker, 2.5 - 4 Amp, 600 Volt AC, Normal Break, Frame A, 3-Pole

Overview

Motor Protection Breaker, 2.5 - 4 Amp, 600 Volt AC, Normal Break, Frame A, 3-Pole
Bulletin 140MP Motor Protection Circuit Breakers (MPCBs) or Motor Protective Switching Devices (MPSD) provide magnetic short circuit and thermal overload protection up to 32 A. They are tested in combination with Allen-Bradley® Bulletin 100-C and 100-K contactors to create two component motor starters.
Also known as: 191326954464, 140MP-A3E-B40

Specifications

Poles: 3
Volts AC: 600
Size: Frame A
Amps Range: 2.500 - 4
Poles: 3
Size: Frame A
Volts AC: 600
Amps Range: 2.500 - 4

Customer Reviews

No reviews for this product
(0)