ENCLOSED CIRCUIT

Item #: 164869

Cat #: QO2100NRBCP

UPC: 047569517624

Sign In or Register to view pricing and more.

No associated products found.

Overview

SQD QO2100NRBCP ENCLOSED CIRCUIT
Also known as: 047569517624, QO2100NRBCP

Specifications

Poles: 2
Family / Style: QO
Amps: 100
Mounting: Surface
Volts AC: 120/240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 100
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Family / Style: QO
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)