This product may not be available in all locations.
![Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, stay put Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, stay put](https://rexel-cdn.com/products/pdocrefpio00017612pfiletyperendition4000png.jpg?i=570C9728-6B49-4345-BC5D-D6AB6BC81E0B&f=420)
Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, stay put
Item #:
16486
Cat #:
9001SKS49B
UPC:
785901043911
Sign In or Register to view pricing and more.
Documents & Guides
Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, stay put *** Discontinued ***
Overview
Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, stay put *** Discontinued ***
Also known as: 785901043911, 9001SKS49B
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Operator Only, 3 Position, Selector Switch |
Color: | Black |
Material: | Plastic |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Mounting: | Panel |
Type: | Operator Only, 3 Position, Selector Switch |
Material: | Plastic |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Size: | 30 mm |
Color: | Black |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)