LED Medium Wall Light, 4500K, Bronze

Item #: 1648017

Cat #: WM7L45K

UPC: 765364940729

Sign In or Register to view pricing and more.
Documents & Guides
LED Medium Die Cast Wall Light, 120-277V, Lumens: 7000, Color Temperature: 4500K, 0-10V Dimming, Bronze, Replaces 400 Watt MH

Overview

LED Medium Die Cast Wall Light, 120-277V, Lumens: 7000, Color Temperature: 4500K, 0-10V Dimming, Bronze, Replaces 400 Watt MH
Rugged Traditional aluminum die cast housing provides proven environmental protection for LED modules. Traditional fixture designs provide a familiar look and standard installation requirements. Retaining this look allows the ability to upgrade fixtures gradually, while retaining the same overall fixture appearance throughout a facility.
Also known as: 765364940729, WM7L45K

Specifications

Lumens: 7000
Color Temperature: 4500 (Cool White)
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 7000
Color: Bronze
Dimmable: Yes
Color Temperature: 4500 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)