Breaker, 20A, 1P, 120/240V, 10 kAIC, Clamshell

Item #: 1647920

Cat #: BR120CS

UPC: 782114752715

Sign In or Register to view pricing and more.
Clamshell - Type Br Breaker 20a/1 Pole 120/240v 10k

Overview

Clamshell - Type Br Breaker 20a/1 Pole 120/240v 10k
Also known as: 782114752715, BR120CS

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: BR

Customer Reviews

No reviews for this product
(0)