WIRE XHHW-12-BLK-SOL-CU-500CL

Item #: 164789

Cat #: XHHW12SOLBLK500CL

UPC: 980100236007

Documents & Guides
No Documents Available
WIRE XHHW-12-BLK-SOL-CU-500CL
Sign In or Register to view pricing and more.

No associated products found.

Overview

WIRE XHHW-12-BLK-SOL-CU-500CL
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100236007, XHHW12SOLBLK500CL

Specifications

Length: 500 ft
Gauge: 12
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Package Type: Coil
Length: 500 ft
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Coil
Gauge: 12
Color: Black
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)