Shunt Resistor, 150W, 75 Ohms Resistance

Item #: 164705

Cat #: 2097-R6

UPC: 884951147645

Documents & Guides
Shunt Resistor, Kinetix 300, 150 Watt, 75 Ohms Resistance
Sign In or Register to view pricing and more.

No associated products found.

Overview

Shunt Resistor, Kinetix 300, 150 Watt, 75 Ohms Resistance
Our Bulletin 2097 Kinetix® 300 EtherNet/IP™ Indexing Servo Drives let you standardize on a single communication network for easier commissioning, configuration, and startup. Integrate your entire control solution over EtherNet/IP-including HMI, controllers, I/O and motion-while maintaining reliable, high-speed connectivity.
Also known as: 884951147645, 2097-R6

Specifications

Type: Shunt Resistor, 75 Ohms
Wattage: 150
Type: Shunt Resistor, 75 Ohms
Wattage: 150

Customer Reviews

No reviews for this product
(0)