Enclosure, Hinged, 4 Cover Screws, 20" x 16" x 8"

Item #: 1646887

Cat #: J2016W

UPC: 785928212758

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, J Series, Hinged, 4 Cover Screws, 20 x 16 x 8 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, 4 Cover Screws, 20 x 16 x 8 Inch, Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928212758, J2016W

Specifications

Height: 20 in
Depth: 8 in
Size: 20 x 16 x 8 in
Color: Gray
Material: Fiberglass
Width: 16 in
Height: 20 in
Size: 20 x 16 x 8 in
Material: Fiberglass
Depth: 8 in
Color: Gray
Width: 16 in

Customer Reviews

No reviews for this product
(0)