LED Downlight, 5"/6", 9 Watt, 700 Lumen, 3000K, 120-277V

Item #: 1646850

Cat #: LEDRT5/6R3A700UD930

UPC: 046135614477

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 5-6 Inch, 9 Watt, 700 Lumen, 3000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 2 per Case *Sylvania Product Code 61447* *Sylvania Part # 61447*

Overview

LED Downlight, 5-6 Inch, 9 Watt, 700 Lumen, 3000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 2 per Case *Sylvania Product Code 61447* *Sylvania Part # 61447*
Also known as: 046135614477, LEDRT5/6R3A700UD930

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Diameter: 5 in, 6 in
Wattage: 9
Lumens: 700
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Diameter: 5 in, 6 in
Lumens: 700
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 9
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)