Disconnect Switch, Fusible, NEMA 4/4X/5, 600A, 3P, 240VAC, Neutral

Item #: 1646822

Cat #: H326NDS

UPC: 785901333357

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 4/4X/5, 600 Amp, 3-Pole, 240 Volt AC, 250 Volt DC, 304 Stainless Steel,Factory Installed Neutral

Overview

Disconnect Switch, Fused, NEMA 4/4X/5, 600 Amp, 3-Pole, 240 Volt AC, 250 Volt DC, 304 Stainless Steel,Factory Installed Neutral
Heavy Duty Safety Switches, Designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Play a crucial role in today’s commercial and industrial settings, isolate power in daily activities, provide an effective way to interrupt power in an emergency, provide lockout on sight disconnect.
Also known as: 785901333357, H326NDS

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 4, NEMA 5
Poles: 3
Amps: 600
Material: Stainless Steel
Standards: California Proposition 65
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4, NEMA 5

Customer Reviews

No reviews for this product
(0)