600 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 164657
Cat #: KTN-R-600
UPC: 051712407281
Sign In or Register to view pricing and more.
Documents & Guides
600 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

600 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407281, KTN-R-600

Specifications

Class: RK1
Amps: 600
Type: Current-Limiting
Family / Style: KTN
Interrupt Rating DC: 100 kA, 200 kA
Class: RK1
Type: Current-Limiting
Interrupt Rating DC: 100 kA, 200 kA
Amps: 600
Family / Style: KTN

Customer Reviews

No reviews for this product
(0)