Aluminum Armored Cable, 12/2 (BRN/GRY), Solid, 250' Coil

Item #: 164655

Cat #: ACAL122SOLBRNGRY250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Armored Cable, 12/2 (BRN/GRY), Solid, 250' Coil

Overview

Aluminum Armored Cable, 12/2 (BRN/GRY), Solid, 250' Coil
Also known as: ACAL122SOLBRNGRY250CL

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Color: Brown/Gray
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Volts AC: 600
Package Type: Coil
Conductors: 2
Material: Copper
Color: Brown/Gray
Stranding: Solid

Customer Reviews

No reviews for this product
(0)