Fiberglass Wireway, Straight, 4x4x120

Item #: 16462

Cat #: F44W120STFG

UPC: 783510191504

Sign In or Register to view pricing and more.
Documents & Guides
Fiberglass Feed-Through Wireway, Straight Section, NEMA Type 12 and 3R, Dimensions: 4" x 4" x 120"

Overview

Fiberglass Feed-Through Wireway, Straight Section, NEMA Type 12 and 3R, Dimensions: 4" x 4" x 120"
Also known as: 783510191504, F44W120STFG

Specifications

Length: 120 in
IP/NEMA Rating: IP55, NEMA 12
Width: 4 in
Height: 4 in
Material: Fiberglass
Length: 120 in
Width: 4 in
Material: Fiberglass
IP/NEMA Rating: IP55, NEMA 12
Height: 4 in

Customer Reviews

No reviews for this product
(0)