Slide Dimmer, 450W, Nova, Gray

Item #: 164619

Cat #: NLV-600-GR

UPC: 027557675161

Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Color: Gray.

Overview

Nova Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Color: Gray.
Nova Dimmer, Magnetic Low-Voltage, Neon/Cold Cathode, Single-pole (small control), 120V/600VA (450W) in gray
Also known as: 027557675161, NLV-600-GR

Specifications

Wattage: 450
Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Family / Style: Nova
Wattage: 450
Volts AC: 120
Color: Gray
Family / Style: Nova
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)