![Metering Enclosure, N1, 27x13x10 Metering Enclosure, N1, 27x13x10](https://rexel-cdn.com/products/5e96deef43c1557d4257fdf85d015a7b4f73ce25.jpg?i=99949385-3E07-49FC-9636-4ECFD3E5D575&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Metering Enclosure, Indoor, NEMA Type 1, Material: Steel, Dimensions: 27" x 13" x 10"
Overview
Metering Enclosure, Indoor, NEMA Type 1, Material: Steel, Dimensions: 27" x 13" x 10"
This enclosure houses metering transformers and instrument assemblies in indoor applications. HQ models meet Hydro-Québec requirements. It includes one pre-punched accessory, one potential transformer and one current transformer panel, and a four-lug splitter block.
Also known as: 783510137854, AMC271310R
Specifications
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)