Steel Deep Strut

Item #: 164572

Cat #: B-900-2A-10

UPC: 785991753486

Sign In or Register to view pricing and more.
Documents & Guides
Kin B900-2a-10 Solid Base Deep Strut Backto Back

Overview

Kin B900-2a-10 Solid Base Deep Strut Backto Back
Also known as: 785991753486, B-900-2A-10

Specifications

Height: 1 1/2 in
Width: 1 1/2 in
Material: Steel
Length: 10 ft
Finish: Gold Galvanized
Height: 1 1/2 in
Material: Steel
Finish: Gold Galvanized
Width: 1 1/2 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)