StorEdge Backup Interface

Item #: 1645660

Cat #: BI-NUSGN-01

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
BI-NUSGN-01 200A, 240VAC, 3 Inverter Inputs, Max 15kW Generator

Overview

BI-NUSGN-01 200A, 240VAC, 3 Inverter Inputs, Max 15kW Generator
The backup interface connects to the SolarEdge Energy Hub inverter, automatically providing backup power to full or partial home loads during grid failures. It enables homeowners full flexibility when deciding which household loads to backup. The backup interface is pre-fitted with the SolarEdge energy meter (for self-consumption management) and the auto-transformer (for split phase balancing), for faster installations. It is supplied with a 12-year warranty, which includes the energy meter and auto-transformer components.
Also known as: BI-NUSGN-01

Specifications

Amps: 200
Type: Interface
Volts AC: 240
Amps: 200
Volts AC: 240
Type: Interface

Customer Reviews

No reviews for this product
(0)