Compression Lug, 2-Hole, 4/0 AWG, 3/8" Stud, Long Barrel, Copper

Item #: 164566

Cat #: CLND-4/0-38-134

UPC: 783669640342

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, 4/0 AWG, 3/8 Inch Stud, Long Barrel, Copper With Tin Plating, No Sight Window, For Use In Grounding and Bonding Applications

Overview

Compression Lug, 2-Hole, 4/0 AWG, 3/8 Inch Stud, Long Barrel, Copper With Tin Plating, No Sight Window, For Use In Grounding and Bonding Applications
SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669640342, CLND-4/0-38-134

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Finish: Tin Plated
Allowable Gauge Range: 4/0
Material: Copper
Standards: California Proposition 65
Finish: Tin Plated
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 4/0

Customer Reviews

No reviews for this product
(0)