Coax Cable, RG6/U, 18 AWG, Quad-Shield, CATV, 1000'

Item #: 164551

Cat #: HQ841WH

UPC:

Documents & Guides
Coax Cable, RG6/U, 18 AWG, Quad-Shield, CATV, 1000'
Sign In or Register to view pricing and more.

No associated products found.

Overview

Coax Cable, RG6/U, 18 AWG, Quad-Shield, CATV, 1000'
Also known as: HQ841WH

Specifications

Gauge: 18 AWG
Volts AC: 300
Color: Black
Material: Copper Coated Steel
Conductors: 1
Type: RG6
Shielding: Quad Shielded
Gauge: 18 AWG
Color: Black
Conductors: 1
Shielding: Quad Shielded
Volts AC: 300
Material: Copper Coated Steel
Type: RG6

Customer Reviews

No reviews for this product
(0)