Junction Box, NEMA 3R, Screw Cover, 18" x 12" x 6"

Item #: 164544

Cat #: A18R126NK

UPC: 783510135041

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 3R, Screw Cover, Wall Mount, 18 x 12 x 6 Inch, Galvanized Steel/Gray

Overview

Junction Box, NEMA 3R, Screw Cover, Wall Mount, 18 x 12 x 6 Inch, Galvanized Steel/Gray
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510135041, A18R126NK

Specifications

Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Height: 18 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 0
Knockouts: No
Width: 12 in
Depth: 6 in
Height: 18 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Mounting: Surface
Color: Gray
Material: Steel
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)