PowerFlex 755 AC Drive, with Embedded Ethernet/IP, 22A, 5/7.5HP, 208/240VAC, Frame 2

Item #: 1645299

Cat #: 20G11NB022AA0NNNNN

UPC: 191326441902

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 22 Amps, 7.5 Horse Power Normal Duty, 5 Horse Power Heavy Duty, 240 (208) Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Removed (Not Recommended), DB Transistor, Blank (No HIM)

Overview

PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 22 Amps, 7.5 Horse Power Normal Duty, 5 Horse Power Heavy Duty, 240 (208) Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Removed (Not Recommended), DB Transistor, Blank (No HIM)
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 191326441902, 20G11NB022AA0NNNNN

Specifications

Type: AC Drive
Horsepower: 5, 7.500
Amps: 22
Size: Frame 2
Volts AC: 208Y/240
Type: AC Drive
Amps: 22
Volts AC: 208Y/240
Horsepower: 5, 7.500
Size: Frame 2

Customer Reviews

No reviews for this product
(0)