Wiring Duct Cover, 1" x 6 ft, White

Item #: 1645266

Cat #: 181-91007

UPC: 089306292142

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Cover for 1" Duct, 6 ft Long, PVC, White, 30ft/box

Overview

Wiring Duct Cover for 1" Duct, 6 ft Long, PVC, White, 30ft/box
HellermannTyton’s Pro-Duct wiring duct covers are sold separately and interchangeable among the 3 styles of duct (solid, slotted and high density). Manufactured from high impact, rigid PVC, Pro-Duct covers come in standard colors of white, gray and black. Wiring duct covers are available in 6 foot lengths.
Also known as: 089306292142, 181-91007

Specifications

Width: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 1 in
Material: PVC
Color: White
Length: 6 ft

Customer Reviews

No reviews for this product
(0)