LED Linear Stairwelly Fixture, Selectable Wattage & CCT, 4'

Item #: 1645188

Cat #: RPT-P-LIVC-G2-4FT-20L-840-FWFC-OCC-EMG-R

UPC:

Documents & Guides
LED Linear Stairwell, Strip & Vanity Fixture, Selectable Wattage, Lumen, CCT, 4 Foot, 120-277 Volt, Standard Motion Sensor, 90 Minute Emgergency Battery Backup, Complete Model# RPT-P-LIVC-G2-4FT-20L-840-FWFC-OCC- EMG-R-S1
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Linear Stairwell, Strip & Vanity Fixture, Selectable Wattage, Lumen, CCT, 4 Foot, 120-277 Volt, Standard Motion Sensor, 90 Minute Emgergency Battery Backup, Complete Model# RPT-P-LIVC-G2-4FT-20L-840-FWFC-OCC- EMG-R-S1
The RemPhos LIVC fixtures are great for stairwells, corridors and ceilings. Eliminate ordering and stocking multiple wattages and color temperatures with the RemPhos LED Panel. Product offeres 12 SKUs in 1 unit which can easily be configered to 4 different wattage packages and 3 different color temperature. Save on labor costs by having us factory pre-set the wattage and color temperature to fit your project needs. Comes with 92% high transmission HD lens.
Also known as: RPT-P-LIVC-G2-4FT-20L-840-FWFC-OCC-EMG-R

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Dimmable: Yes
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)