Enclosure, Pilot Device, 22.5 mm, 2 Hole, Stainless Steel, Type 4X

Item #: 16450

Cat #: E2PBGXSS

UPC: 783510602802

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Heavy-Duty, Pilot Device Enclosure, Stainless Steel, Surface Mount, 2 Element, 1 Contact Block Depth, NEMA 4X, 12, 13.

Overview

22.5 mm, Heavy-Duty, Pilot Device Enclosure, Stainless Steel, Surface Mount, 2 Element, 1 Contact Block Depth, NEMA 4X, 12, 13.
Also known as: 783510602802, E2PBGXSS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Type: Nylon Insulated, Enclosure, Ring Tongue Terminal, 2 Element
Material: Stainless Steel, Nylon
Color: Stainless
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Material: Stainless Steel, Nylon
Special Program: Hoffman On Demand
Type: Nylon Insulated, Enclosure, Ring Tongue Terminal, 2 Element
Color: Stainless

Customer Reviews

No reviews for this product
(0)