This product has been discontinued.
LED Downlight, 5"/6", 8.5 Watt, 675 Lumen, 5000K, 120V
Item #: 1644518
Cat #: LED/RT56/675/850/G2
UPC: 046135406232
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 5 Inch/6 Inch, 8.5 Watt, 675 Lumen, 5000K, 80 CRI, 120 Volt, Dimmable, Replaces 65 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 40623*
Overview
LED Downlight, 5 Inch/6 Inch, 8.5 Watt, 675 Lumen, 5000K, 80 CRI, 120 Volt, Dimmable, Replaces 65 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 40623*
Also known as: 046135406232, LED/RT56/675/850/G2
Specifications
Mounting: | Recessed |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Lumens: | 675 |
Diameter: | 5 in, 6 in |
Color Rendering Index (CRI): | 80 |
Type: | Dimmable |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Type: | Dimmable |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Lumens: | 675 |
Color Rendering Index (CRI): | 80 |
Color: | White |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)