LED Downlight, 5"/6", 8.5 Watt, 675 Lumen, 2700K, 120V

Item #: 1644512

Cat #: LED/RT56/675/827/G2

UPC: 046135406201

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 5 Inch/6 Inch, 8.5 Watt, 675 Lumen, 2700K, 80 CRI, 120 Volt, Dimmable, Replaces 65 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 40620* *Sylvania Part # 40620*

Overview

LED Downlight, 5 Inch/6 Inch, 8.5 Watt, 675 Lumen, 2700K, 80 CRI, 120 Volt, Dimmable, Replaces 65 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 40620* *Sylvania Part # 40620*
Also known as: 046135406201, LED/RT56/675/827/G2

Specifications

Mounting: Recessed
Volts AC: 120
Lumens: 675
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 80
Type: Dimmable
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Lumens: 675
Color Rendering Index (CRI): 80
Color: White
Light Technology: LED
Volts AC: 120
Diameter: 5 in, 6 in
Type: Dimmable
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)