Instrumentation Box, NEMA 4x, Hinged Window/Cover, 230 x 460 x 155mm
Item #: 164432
Cat #: LWC234616SS
UPC: 783510110444
Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Box, NEMA 4x, Hinged Window/Cover, 230 x 460 x 155mm, Stainless Steel Type 304
Overview
Instrumentation Box, NEMA 4x, Hinged Window/Cover, 230 x 460 x 155mm, Stainless Steel Type 304
When applications require mounting electrical components the full width of the enclosure, the landscape orientation of this aesthetic INLINE Enclosure makes this possible. The full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility.
Also known as: 783510110444, LWC234616SS
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)