Cable Tie Mount, .32" (8.1mm)W, #4 (M2.5

Item #: 16442

Cat #: TM1S4-C

UPC: 074983581405

Sign In or Register to view pricing and more.
The cable tie mount in natural color is applied with a #4 (M2.5) screw and is 0.32" (8.1 mm) wide. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of 100.

Overview

The cable tie mount in natural color is applied with a #4 (M2.5) screw and is 0.32" (8.1 mm) wide. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of 100.
Also known as: 074983581405, TM1S4-C

Specifications

Color: Metallic
Material: Nylon
Mounting: # 4 Screw
Color: Metallic
Mounting: # 4 Screw
Material: Nylon

Customer Reviews

No reviews for this product
(0)