Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type ABLG Insulated Grounding Bushing, Size: 1-1/2 IN, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 DEG C, 2-1/4 IN Outside Diameter, 3/4 IN Width, 8 - 2/0 AWG Grounding Wire, 1-7/8 IN Turning Radius Wi
Overview
OZ-Gedney Type ABLG Insulated Grounding Bushing, Size: 1-1/2 IN, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 DEG C, 2-1/4 IN Outside Diameter, 3/4 IN Width, 8 - 2/0 AWG Grounding Wire, 1-7/8 IN Turning Radius Wi
O-Z/Gedney offers Type ABLG aluminum specification grade insulated grounding bushings. They provide a grounding lug to allow for grounding of conduit through the insulated bushing. These specification grade insulated bushings help protect insulated conductors from abrasion during pulling or due to mechanical vibration, and provide a voltage gradient between the live conductors and ground at the point where conductor insulation is subjected to electrical and mechanical stress.
Also known as: 783126011319, ABLG-1522
Specifications
Diameter: | 1 1/2 in |
Material: | Stainless Steel, Aluminum |
Diameter: | 1 1/2 in |
Material: | Stainless Steel, Aluminum |
Customer Reviews
No reviews for this product
(0)