This product has been discontinued.

LED Downlight, 3", 8 Watt, 500 Lumen, Selectable CCT, 120V
Item #: 1644024
Cat #: LEDMD3R/2A/500ST/9SC3
UPC: 046135614033
Documents & Guides
LED Slim MicroDisk, 3 Inch, 8 Watt, 500 Lumen, Selectable CCT (2700/3000/3500/4000/5000), 90 CRI, 120 Volt, Dimmable, 1 per SKU, 4 per Case *Sylvania Part #61403*
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Slim MicroDisk, 3 Inch, 8 Watt, 500 Lumen, Selectable CCT (2700/3000/3500/4000/5000), 90 CRI, 120 Volt, Dimmable, 1 per SKU, 4 per Case *Sylvania Part #61403*
The SYLVANIA ValueLED Selectable Slim MICRODISK is a slim profile LED downlight kit with remote driver that operates at 120Vac. The 1/2" height allows for installation directly under joists in new and remodel construction.
Also known as: 046135614033, LEDMD3R/2A/500ST/9SC3
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
Lumens: | 500 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Wattage: | 8 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
Volts AC: | 120 |
Wattage: | 8 |
Dimmable: | Yes |
Lumens: | 500 |
Color Rendering Index (CRI): | 90 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)