Grounding Bushing, 1", Threaded, Insulated, Aluminum

Item #: 164402

Cat #: ABLG-1122

UPC: 783126011265

Sign In or Register to view pricing and more.
Grounding Bushing, Insulated, Threaded, Size: 1 Inch, Cable Range: 8 - 2/0 AWG, Aluminum

Overview

Grounding Bushing, Insulated, Threaded, Size: 1 Inch, Cable Range: 8 - 2/0 AWG, Aluminum
O-Z/Gedney offers Type ABLG aluminum specification grade insulated grounding bushings. They provide a grounding lug to allow for grounding of conduit through the insulated bushing. These specification grade insulated bushings help protect insulated conductors from abrasion during pulling or due to mechanical vibration, and provide a voltage gradient between the live conductors and ground at the point where conductor insulation is subjected to electrical and mechanical stress.
Also known as: 783126011265, ABLG-1122

Specifications

Diameter: 1 in
Material: Stainless Steel, Aluminum
Diameter: 1 in
Material: Stainless Steel, Aluminum

Customer Reviews

No reviews for this product
(0)