
Wall Mount Enclosure, Continuous Hinge, NEMA 4X, 48 x 36 x 8", Stainless Steel
Item #: 1643844
Cat #: 1418N4S16S8
UPC: 623980149219
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Continuous Hinge Cover, NEMA 4X, 48 Inch x 36 Inch x 8 Inch, 316 Stainless Steel
Overview
Wall Mount Enclosure, Continuous Hinge Cover, NEMA 4X, 48 Inch x 36 Inch x 8 Inch, 316 Stainless Steel
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem.
Also known as: 623980149219, 1418N4S16S8
Specifications
Depth: | 8 in |
Color: | Gray |
Height: | 48 in |
Material: | Stainless Steel |
Width: | 36 in |
Mounting: | Wall |
Depth: | 8 in |
Height: | 48 in |
Width: | 36 in |
Color: | Gray |
Material: | Stainless Steel |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)