16W A21 LED Lamp, 50K

Item #: 1642917

Cat #: 16A21/PER/950/P/E26/DIM-6/1FB-T20

UPC: 046677550523

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 16W, 120V, Bulb: A21, Base: Medium Screw (E26), Lumens: 1600, CRI: 90, Color Temperature: 5000K, Rated Life: 15,000 Hrs. P/N 550525, 12NC 929002037104. California Title 20 Compliant.

Overview

Dimmable LED Lamp, 16W, 120V, Bulb: A21, Base: Medium Screw (E26), Lumens: 1600, CRI: 90, Color Temperature: 5000K, Rated Life: 15,000 Hrs. P/N 550525, 12NC 929002037104. California Title 20 Compliant.
Also known as: 046677550523, 16A21/PER/950/P/E26/DIM-6/1FB-T20

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 16
Lumens: 1600
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Wattage: 16
Volts AC: 120
Shape: A19 (Arbitrary)
Lumens: 1600

Customer Reviews

No reviews for this product
(0)