LED Downlight, 5"/6", 8.5 Watt, 675 Lumen, 4000K, 120V

Item #: 1642872
Cat #: LED/RT56/675/840/G2
UPC: 046135406225
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 5 Inch/6 Inch, 8.5 Watt, 675 Lumen, 4000K, 80 CRI, 120 Volt, Dimmable, Replaces 65 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 40622* *Sylvania Part # 40622*

Overview

LED Downlight, 5 Inch/6 Inch, 8.5 Watt, 675 Lumen, 4000K, 80 CRI, 120 Volt, Dimmable, Replaces 65 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 40622* *Sylvania Part # 40622*
Also known as: 046135406225, LED/RT56/675/840/G2

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 675
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 80
Type: Dimmable
Color: White
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Volts AC: 120
Diameter: 5 in, 6 in
Type: Dimmable
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 675
Color Rendering Index (CRI): 80
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)