HOF A60BP18 SEQUESTR LOW AMP

Item #: 1642842

Cat #: A60BP18

UPC: 783510383879

Documents & Guides
HOF A60BP18 SEQUESTR LOW AMP
Sign In or Register to view pricing and more.

No associated products found.

Overview

HOF A60BP18 SEQUESTR LOW AMP
The universal barrier panel provides a Type 1 solution to help reduce the risk of electrical hazards such as electrical shock or arc flash by adding a physical barrier inside an enclosure to separate the high voltage from the low voltage components. Designed to fit in unibody free-stand or floor-mount enclosures with centerpost, the barrier helps minimize the incidental contact or exposure to high voltage components while accessing the low voltage equipment such as controls and programming devices.
Also known as: 783510383879, A60BP18

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Height: 2.600 in
Width: 17.800 in
Color: White
Finish: Powder Coated
Width: 17.800 in
Material: Steel
Height: 2.600 in

Customer Reviews

No reviews for this product
(0)