Contactor, IEC, 97A, 3P, 120VAC, 1NO

Item #: 164250

Cat #: 100-C97D10

UPC: 612598763429

Sign In or Register to view pricing and more.
Contactor, IEC, 97 Amp, 3-Pole, 120 Volt AC, 1 Normally Open Auxiliary Contact

Overview

Contactor, IEC, 97 Amp, 3-Pole, 120 Volt AC, 1 Normally Open Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C97D10 from Rockwell Automation® is a 97 A 110 V 50 Hz / 120 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598763429, 100-C97D10

Specifications

Amps: 97
Volts AC Control: 120
Poles: 3
Type: Contactor
Family / Style: 100-C
Amps: 97
Poles: 3
Family / Style: 100-C
Volts AC Control: 120
Type: Contactor

Customer Reviews

No reviews for this product
(0)