3/16" x 8" x 10" SDS+ Hammer Bit

Item #: 1642466

Cat #: DW5405B25

UPC: 028874254053

Sign In or Register to view pricing and more.
Documents & Guides
3/16" x 8" x 10" SDS+ Hammer Bit

Overview

3/16" x 8" x 10" SDS+ Hammer Bit
Also known as: 028874254053, DW5405B25

Specifications

Size: 3/16 in
Length: 10 in
Size: 3/16 in
Length: 10 in

Customer Reviews

No reviews for this product
(0)