6 IN DOWNLIGHT 3000 LM 4000K 120V-277V GU24/E26/27

Item #: 1642418

Cat #: LR6X-30L-40K

UPC: 849665036319

Sign In or Register to view pricing and more.
Documents & Guides
6 IN DOWNLIGHT 3000 LM 4000K 120V-277V GU24/E26/277V CONNECTORS INCLUDED DIMMABLE TO 5 PCT

Overview

6 IN DOWNLIGHT 3000 LM 4000K 120V-277V GU24/E26/277V CONNECTORS INCLUDED DIMMABLE TO 5 PCT
The LR4X™ downlight is an unparalleled combination of light quality and efficacy – bringing outstanding performance and value to the retrofit downlight space. Delivering up to 1800 lumens of exceptional 90+ CRI light while achieving up to 88 lumens per watt, this breakthrough performance is achieved by combining the high efficacy with an integrated driver and thermal management design. The LR4X™ downlight is available in warm or neutral color temperatures, three lumen packages, and offers a variety of trim options
Also known as: 849665036319, LR6X-30L-40K

Specifications

Size: 6 in
Wattage: 34
Color Temperature: 4000 (Cool White)
Diameter: 6 in
Lumens: 3000
Dimmable: Yes
Size: 6 in
Color Temperature: 4000 (Cool White)
Lumens: 3000
Wattage: 34
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)