Maintain Social Distance 6Ft./2M Sign Polyester

Item #: 1642311

Cat #: 170215

UPC: 754473644062

Sign In or Register to view pricing and more.
Documents & Guides
Maintain Social Distance 6Ft./2M Sign, Material: Polyester, Dimensions: 17" Dia, Color: Black / Yellow

Overview

Maintain Social Distance 6Ft./2M Sign, Material: Polyester, Dimensions: 17" Dia, Color: Black / Yellow
Mark a safe distance with this pre-printed floor sign that is designed to be placed on the floor 6 ft. (2m) apart from another sign to provide a visual indication of safe social distancing.
Also known as: 754473644062, 170215

Specifications

Material: Polyester
Color: Black/Yellow
Type: Sign
Size: 17 in W x 0.011 in D
Material: Polyester
Type: Sign
Color: Black/Yellow
Size: 17 in W x 0.011 in D

Customer Reviews

No reviews for this product
(0)