Dimmable LED Strip Light, 38.5W, 120-277V, White, 4000K

Item #: 1642179

Cat #: 38.5STRIPDIM/840/277V

UPC: 638362283238

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Strip Light, 38.5W, 120-277V, 4ft, White, Lumens: 4950, CRI: 82, Color Temperature: 4000K, Beam Angle: 120º, Rated Average Life: 100,000 Hrs.

Overview

Dimmable LED Strip Light, 38.5W, 120-277V, 4ft, White, Lumens: 4950, CRI: 82, Color Temperature: 4000K, Beam Angle: 120º, Rated Average Life: 100,000 Hrs.
Also known as: 638362283238, 38.5STRIPDIM/840/277V

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Wattage: 38.500
Angle: 120°
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 38.500
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Dimmable: Yes
Angle: 120°

Customer Reviews

No reviews for this product
(0)