Disconnect Switch, Rod/Cable Operated, Fusible, 200A, Class J, 600VAC, 4' Cable, Handle

Item #: 1641927

Cat #: 1494U-J200-C4-LA-M-PC

UPC: 194033093891

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Rod or Cable Operated, Fusible, 200 Amp, Class J Clips, 600 Volt AC, Cable length - 4 Foot, Painted Metal Handle, Line & Load Protective Cover

Overview

Disconnect Switch, Rod or Cable Operated, Fusible, 200 Amp, Class J Clips, 600 Volt AC, Cable length - 4 Foot, Painted Metal Handle, Line & Load Protective Cover
Bulletin 1494U Universal Disconnect Switches provide the extra level of visual ON or OFF indication of a knife-blade disconnect design. These switches have UL, CSA, and CE ratings in one product line. You can choose from non-fusible or fusible versions in 30...600 A sizes. These universal disconnect switches are unique and can be connected for rod or cable operation in the field. With the cable option, you also have the flexibility to mount the switch anywhere in the panel, regardless of where the handle is located.
Also known as: 194033093891, 1494U-J200-C4-LA-M-PC

Specifications

Amps: 200
Poles: 3
Type: Disconnect, Fusible
Length: 4 ft
Class: J
Volts AC: 600
Amps: 200
Type: Disconnect, Fusible
Class: J
Poles: 3
Length: 4 ft
Volts AC: 600

Customer Reviews

No reviews for this product
(0)