Drive, Air Cooled, Embedded I/o, Open, 156A, 125HP ND, 100HP HD, 480VAC, 3PH, Frame 6

Item #: 1641433

Cat #: 20F14ND156JA0NNNNN

UPC: 194033047115

Sign In or Register to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 753, with Embedded I/O, Standard Protection, Forced Air, DC Input with Precharge, Open Type, 156 Amps, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 753, with Embedded I/O, Standard Protection, Forced Air, DC Input with Precharge, Open Type, 156 Amps, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
The PowerFlex 753 provides general purpose control for applications ranging up to 350 Hp/250 kW while the PowerFlex 755 provides maximum flexibility and performance up to 2000 Hp/1500 kW. With a complete power range of 0.75 to 1500 kW (1 to 2000 Hp) and 400/480 and 600/690 volt availability, the PowerFlex 750-Series is a comprehensive drive family providing productivity-enhancing benefits to a wide range of global applications.
Also known as: 194033047115, 20F14ND156JA0NNNNN

Specifications

Amps: 156
Volts AC: 480
Horsepower: 125, 100
Size: 6 Frame
Amps: 156
Horsepower: 125, 100
Volts AC: 480
Size: 6 Frame

Customer Reviews

No reviews for this product
(0)